Motion
MMC5403Y

REXNORD INC
MMC5403Y

Roller Bearing Cartridge - Spherical Roller, 4-3/16 in Bore, 8-3/4 in OD, 4-1/4 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944756
MFR #MMC5403Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC5403Y

Roller Bearing Cartridge - Spherical Roller, 4-3/16 in Bore, 8-3/4 in OD, 4-1/4 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944756
MFR #MMC5403Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MMC5403Y CARTRIDGE BLOCK W/HD BRG
  • 4 3/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Double Setscrew Locking Collar, Spring Loaded Heavy Contact Seal

Specifications

  • Bore Diameter
    4-3/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    8.7500 in
  • Housing Width
    4-1/4 in
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    6-1/4 in
  • Overall Width
    9.6900 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    149500 lbs
  • Radial Static Load Capacity
    159300 lbs
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    5000
  • Weight
    50 lbs
  • Max Rpm
    1100 rpm
  • Overall Height
    6.2500 in
  • Overall Length
    9.6900 in
  • Retainer Type
    Engineered Polymer
  • Insert
    5403YU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text