Motion
MMC5600 6 CARTRIDGE ROLLER BRG

REXNORD INC
MMC5600 6 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 6 in Bore, 12-1/4 in OD, 5-7/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944759
MFR #MMC5600 6 CARTRIDGE ROLLER BRG
Price$21,099.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC5600 6 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 6 in Bore, 12-1/4 in OD, 5-7/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944759
MFR #MMC5600 6 CARTRIDGE ROLLER BRG

Mfr description
MMC5600 CARTRIDGE BLOCK W/HD BRG
  • 6" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Double Setscrew Locking Collar, Spring Loaded Heavy Contact Seal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,099.51/each

Specifications

Dimensions

  • Bore Diameter
    6 in
  • Housing Width
    5-7/8 in
  • Inner Ring Width
    8-1/8 in
  • Outside Diameter
    12.2500 in
  • Overall Height
    13.0000 in
  • Overall Length
    13.0000 in
  • Overall Width
    10.0000 in
  • Weight
    133 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    5600U
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    800 rpm
  • Radial Dynamic Load Capacity
    248200 lbs
  • Radial Static Load Capacity
    304600 lbs
  • Retainer Type
    Steel
  • Seal Type
    Contact/Lip
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210829728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)