Motion
MMC5615 6 15/16 CARTRIDGE ROLLER BRG

REXNORD INC
MMC5615 6 15/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 6-15/16 in Bore, 13.563 in OD, 6-3/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944761
MFR #MMC5615 6 15/16 CARTRIDGE ROLLER BRG
Price$28,461.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC5615 6 15/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 6-15/16 in Bore, 13.563 in OD, 6-3/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944761
MFR #MMC5615 6 15/16 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28,461.55/each

Specifications

Dimensions

  • Bore Diameter
    6-15/16 in
  • Housing Width
    6-3/16 in
  • Inner Ring Width
    8-3/4 in
  • Outside Diameter
    13.5630 in
  • Overall Height
    13.0000 in
  • Overall Length
    13.0000 in
  • Overall Width
    10.0000 in
  • Weight
    167 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    5615U
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    700 rpm
  • Radial Dynamic Load Capacity
    309860 lbs
  • Radial Static Load Capacity
    395500 lbs
  • Retainer Type
    Steel
  • Seal Type
    Contact/Lip
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210829742

Overview

Mfr description
MMC5615 CARTRIDGE BLOCK W/HD BRG
  • 6 15/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Double Setscrew Locking Collar, Spring Loaded Heavy Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought