Motion
ZCS5208
Roller Bearing Cartridge - Spherical Roller, 2-1/2 in Bore, 5.407 in OD, 3.14 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #04944780
MFR #ZCS5208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 2-1/2 in Bore, 5.407 in OD, 3.14 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #04944780
MFR #ZCS5208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZCS5208 CARTRIDGE BLOCK W/HD BRG
  • 2 1/2" Mounted Spherical Roller Bearing, Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    2-1/2 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    5.4070 in
  • Housing Width
    3.14 in
  • Housing Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    4-7/8 in
  • Overall Width
    6.0000 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    57750 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    5000
  • Manufacturer Upc Number
    698210830915
  • Weight
    15.1 lbs
  • Max Rpm
    2800 rpm
  • Overall Height
    6.3800 in
  • Overall Length
    6.5000 in
  • Retainer Type
    Engineered Polymer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text