Motion
ZMC5110MM 110MM CARTRIDGE RLR BRG

REXNORD INC
ZMC5110MM 110MM CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 110 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944783
MFR #ZMC5110MM 110MM CARTRIDGE RLR BRG
List Price$25,188.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC5110MM 110MM CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 110 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944783
MFR #ZMC5110MM 110MM CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,188.87/each for your price

Overview

Mfr description
ZMC5110MM CARTRIDGE BLOCK W/HD BRG
  • 110mm Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Double Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    110 mm
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    5.0320 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Overall Width
    9.6900 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    149500 lbs
  • Radial Static Load Capacity
    159300 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    5000
  • Manufacturer Upc Number
    698210932152
  • UPC_NO
    698210932152
  • Weight
    50.00 lbs
  • Max Rpm
    1850 rpm
  • Overall Height
    6.2500 in
  • Overall Length
    9.6900 in
  • Retainer Type
    Engineered Polymer
  • Insert
    5110MMU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text