Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC5203PL

Roller Bearing Cartridge - Spherical Roller, 2-3/16 in Bore, 4.531 in OD, 2-9/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944784
MFR #ZMC5203PL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ZMC5203PL CARTRIDGE BLOCK W/HD BRG
  • 2 3/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Double Setscrew Locking Collar, Clearance Seal, Precision Bore Inner Ring

Specifications

  • Bore Diameter
    2-3/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    4.5310 in
  • Housing Width
    2-9/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    4-1/8 in
  • Overall Width
    4.1300 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    36370 lbs
  • Radial Static Load Capacity
    44400 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    5000
  • Manufacturer Upc Number
    698210022051
  • Weight
    8.8 lbs
  • Max Rpm
    3650 rpm
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Retainer Type
    Engineered Polymer
  • Insert
    5203UPL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text