Motion
ZMC550782

REXNORD INC
ZMC550782

Roller Bearing Cartridge - Spherical Roller, 5-7/16 in Bore, 11-1/2 in OD, 5-9/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944786
MFR #ZMC550782
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC550782

Roller Bearing Cartridge - Spherical Roller, 5-7/16 in Bore, 11-1/2 in OD, 5-9/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944786
MFR #ZMC550782

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZMC550782 CARTRIDGE BLOCK W/HD BRG
  • 5 7/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Double Setscrew Locking Collar, Clearance Seal, Teflon Lined Inner Ring Bore

Specifications

  • Bore Diameter
    5-7/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    11.5000 in
  • Housing Width
    5-9/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    8 in
  • Overall Width
    10.0000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    229620 lbs
  • Radial Static Load Capacity
    274100 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    5000
  • Manufacturer Upc Number
    793699319415
  • Weight
    119 lbs
  • Max Rpm
    1000 rpm
  • Overall Height
    13.0000 in
  • Overall Length
    13.0000 in
  • Retainer Type
    Engineered Polymer
  • Insert
    5507U82

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text