Motion
MCS2200 2 CARTRIDGE RLR BRG

REXNORD INC
MCS2200 2 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 2 in Bore, 3.833 in OD, 2.453 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #04944801
MFR #MCS2200 2 CARTRIDGE RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MCS2200 2 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 2 in Bore, 3.833 in OD, 2.453 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #04944801
MFR #MCS2200 2 CARTRIDGE RLR BRG

Mfr description
MCS2200 CARTRIDGE BLOCK W/ND BRG
  • 2" Mounted Spherical Roller Bearing, Steel Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Housing Width
    2.453 in
  • Inner Ring Width
    3-1/8 in
  • Outside Diameter
    3.8330 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    4.8 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    2500 rpm
  • Radial Dynamic Load Capacity
    28890 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210829148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)