Motion
MCS2300 3 CARTRIDGE RLR BRG

REXNORD INC
MCS2300 3 CARTRIDGE RLR BRG

MCS2300 3 CARTRIDGE RLR BRG
MI ITEM #04944807
MFR #MCS2300 3 CARTRIDGE RLR BRG
Price$6,364.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MCS2300 3 CARTRIDGE RLR BRG

MCS2300 3 CARTRIDGE RLR BRG
MI ITEM #04944807
MFR #MCS2300 3 CARTRIDGE RLR BRG

Mfr description
MCS2300 CARTRIDGE BLOCK W/ND BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,364.04/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Outside Diameter
    3.3700 in

Details

  • Expansion Type
    Non-Expansion
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210829230
  • Max Rpm
    2000 rpm
  • Radial Dynamic Load Capacity
    130970 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Seal Type
    Lip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)