Motion
MCS2308 3 1/2 CARTRIDGE RLR BRG

REXNORD INC
MCS2308 3 1/2 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 3-1/2 in Bore, 6.194 in OD, 3.453 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #04944808
MFR #MCS2308 3 1/2 CARTRIDGE RLR BRG
Your Price$3,373.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MCS2308 3 1/2 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 3-1/2 in Bore, 6.194 in OD, 3.453 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #04944808
MFR #MCS2308 3 1/2 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,373.59/each(List $4,048.31)

Overview

Mfr description
MCS2308 CARTRIDGE BLOCK W/ND BRG
  • 3 1/2" Mounted Spherical Roller Bearing, Steel Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal

Specifications

  • Bore Diameter
    3-1/2 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    6.1940 in
  • Housing Width
    3.453 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Fixed
  • Inner Ring Width
    4-3/8 in
  • Overall Width
    6.0000 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    84330 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    2000
  • UPC_NO
    698210829261
  • Weight
    15.9 lbs
  • Max Rpm
    1400 rpm
  • Overall Height
    6.3800 in
  • Overall Length
    6.5000 in
  • Retainer Type
    Engineered Polymer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text