Motion
MCS2315 3 15/16 CARTRIDGE RLR BRG

REXNORD INC
MCS2315 3 15/16 CARTRIDGE RLR BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Cartridge Unit Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Steel Housing Material
Mi Item #04944810
MFR #MCS2315 3 15/16 CARTRIDGE RLR BRG
Price$6,631.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MCS2315 3 15/16 CARTRIDGE RLR BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Cartridge Unit Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Steel Housing Material
Mi Item #04944810
MFR #MCS2315 3 15/16 CARTRIDGE RLR BRG

Mfr description
MCS2315 CARTRIDGE BLOCK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,631.33/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.6000 in
  • Base Width
    4.0000 in
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    5.0600 in
  • Housing Dimensions
    7.3800 x 4.0000 x 7.3800 in
  • Housing Width
    4.0000 in
  • Inner Race Width
    5.0600 in
  • Insert Outer Diameter
    7.3750 in
  • Inside Diameter
    3.9375 in
  • Length
    7.3800 in
  • Length Through Bore
    5.0600 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    7.3750 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    5.0600 in
  • Shaft Diameter
    3.9375 in
  • Weight
    28.8 lbs
  • Width
    5.0600 in, 128.52 mm

Details

  • Additional Details
    Single Setscrew Locking Collar | Spring Loaded Heavy Contact Seal | Relubricatable | Solid
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Heavy Contact Seal
  • Compatible Frame Series
    Cartridge Blocks
  • Compatible Frame Type
    Cartridge Block
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    130970 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483204080
  • Housing Configuration
    Cartridge Unit
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    Cartridge Unit
  • Includes
    Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    MCS2315
  • Material
    Steel
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Cartridge Unit
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Seal
    MS11
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Heavy Contact
  • Seal Material
    Buna
  • Seal Type
    Heavy Contact
  • Sealing Type
    Heavy Contact
  • Self Aligning
    Yes
  • Series
    Cartridge Blocks
  • Shaft Attachment
    Single Set Collar
  • Standoff Included
    No
  • Static Load Capacity
    137000 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Cartridge Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210829285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)