Motion
MCS240007 4 CARTRIDGE RLR BRG

REXNORD INC
MCS240007 4 CARTRIDGE RLR BRG

MCS240007 4 CARTRIDGE RLR BRG
MI ITEM #04944812
MFR #MCS240007 4 CARTRIDGE RLR BRG
List Price$14,648.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MCS240007 4 CARTRIDGE RLR BRG

MCS240007 4 CARTRIDGE RLR BRG
MI ITEM #04944812
MFR #MCS240007 4 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,648.74/each for your price

Overview

Mfr description
MCS240007 CARTRIDGE BLOCK W/ND BRG

Specifications

  • Bore Diameter
    4.0000 in
  • Outside Diameter
    4.5610 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Radial Dynamic Load Capacity
    57750 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Seal Type
    Lip
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210917142
  • Max Rpm
    1200 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text