Specifications
Dimensions
- Bore Diameter3-7/16 in
- Weight20.5 lbs
Details
- Bore TypeRound
- Product TypePillow Block Roller Bearing Units
- Type Of BearingSpherical Roller
- UPC_NO793699401929
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)