Motion
ZCS2090MM

REXNORD INC
ZCS2090MM

Roller Bearing Cartridge - Spherical Roller, 90 mm Bore, Non-Expansion Bearing (Fixed), Steel
Mi Item #04944830
MFR #ZCS2090MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZCS2090MM

Roller Bearing Cartridge - Spherical Roller, 90 mm Bore, Non-Expansion Bearing (Fixed), Steel
Mi Item #04944830
MFR #ZCS2090MM

Mfr description
ZCS2090MM CARTRIDGE BLOCK W/ND BRG
  • 90mm Mounted Spherical Roller Bearing, Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    3.9750 in
  • Overall Height
    6.3800 in
  • Overall Length
    6.5000 in
  • Overall Width
    6.0000 in
  • Weight
    15.90 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    793699957587
  • Max Rpm
    2400 rpm
  • Radial Dynamic Load Capacity
    84330 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699957587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)