Motion
ZCS2115PL

REXNORD INC
ZCS2115PL

Roller Bearing Cartridge - Spherical Roller, 1-15/16 in Bore, 3.833 in OD, 2.453 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #04944831
MFR #ZCS2115PL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZCS2115PL

Roller Bearing Cartridge - Spherical Roller, 1-15/16 in Bore, 3.833 in OD, 2.453 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #04944831
MFR #ZCS2115PL

Mfr description
ZCS2115PL CARTRIDGE BLOCK W/ND BRG
  • 1 15/16" Mounted Spherical Roller Bearing, Fixed Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal, Precision Bore Inner Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Housing Width
    2.453 in
  • Inner Ring Width
    3-1/8 in
  • Outside Diameter
    3.8330 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    5 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210914172
  • Max Rpm
    4050 rpm
  • Radial Dynamic Load Capacity
    28890 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)