Motion
ZMC2045MM 45MM CARTRIDGE ROLLER BRG

REXNORD INC
ZMC2045MM 45MM CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 45 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #04944837
MFR #ZMC2045MM 45MM CARTRIDGE ROLLER BRG
Price$3,149.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC2045MM 45MM CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 45 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #04944837
MFR #ZMC2045MM 45MM CARTRIDGE ROLLER BRG

Mfr description
ZMC2045MM CARTRIDGE BLOCK W/ND BRG
  • 45mm Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,149.28/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    2.0270 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    5.40 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    2045MMU
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210861544
  • Max Rpm
    4450 rpm
  • Radial Dynamic Load Capacity
    27820 lbs
  • Radial Static Load Capacity
    28700 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210861544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)