Motion
ZMC2060MM

REXNORD INC
ZMC2060MM

Roller Bearing Cartridge - Spherical Roller, 60 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944839
MFR #ZMC2060MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC2060MM

Roller Bearing Cartridge - Spherical Roller, 60 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04944839
MFR #ZMC2060MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZMC2060MM CARTRIDGE BLOCK W/ND BRG
  • 60mm Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    60 mm
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    2.9010 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Overall Width
    4.1300 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    43240 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    2000
  • Manufacturer Upc Number
    698210863890
  • UPC_NO
    698210863890
  • Weight
    9.70 lbs
  • Max Rpm
    3300 rpm
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Retainer Type
    Engineered Polymer
  • Insert
    2060MMU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text