Motion
ZMC7215 2 15/16 CARTRIDGE RLR BRG

REXNORD INC
ZMC7215 2 15/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Non-Expansion Bearing (Fixed)
Mi Item #04944854
MFR #ZMC7215 2 15/16 CARTRIDGE RLR BRG
Price$13,854.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC7215 2 15/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Non-Expansion Bearing (Fixed)
Mi Item #04944854
MFR #ZMC7215 2 15/16 CARTRIDGE RLR BRG

Mfr description
ZMC7215 CARTRIDGE BLOCK W/ND BRG
  • 2 15/16" Mounted Spherical Roller Bearing, Fixed Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,854.52/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    3.9750 in
  • Overall Height
    6.8800 in
  • Overall Length
    6.8800 in
  • Overall Width
    4.8800 in
  • Weight
    22.60 lbs

Details

  • Expansion Type
    Non-Expansion
  • Insert
    7215U
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210022143
  • Max Rpm
    2400 rpm
  • Radial Dynamic Load Capacity
    84330 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Retainer Type
    Engineered Polymer
  • UPC_NO
    698210022143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)