Motion
LRA450.275SS

REXNORD INC
LRA450.275SS

Rexnord® LRA450.275SS Long Span Assembly, Coupling Size: 450.275, Distance Btwn. Shafts: 107mm, Coupling OAL: 112.26mm
Mi Item #04945037
MFR #LRA450.275SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LRA450.275SS

Rexnord® LRA450.275SS Long Span Assembly, Coupling Size: 450.275, Distance Btwn. Shafts: 107mm, Coupling OAL: 112.26mm
Mi Item #04945037
MFR #LRA450.275SS

Mfr description
LRA450.275SS CPLG,LRA450.275SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Outside Diameter  
    5-1/4 in
  • Coupling Overall Length  
    112.26 mm
  • Coupling Size Code
    450.275
  • Distance Between Shafts  
    107 mm

Details

  • Assembly Type
    Long Span
  • Material
    Stainless Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)