Motion
81428601

REXNORD INC
81428601

MADE TO ORDER - CALL FOR PRICE
Mi Item #04945134
MFR #81428601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81428601

MADE TO ORDER - CALL FOR PRICE
Mi Item #04945134
MFR #81428601

Mfr description
81428601 CR820K4
  • CR820 4 Inch Wide TableTop® Chain Molded in White Extreme Chemical Resistant Material And Assembled With 316 Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.0000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.64 lb

Details

  • Base Chain Material
    CR
  • Chain Material
    White Extreme Chemical Resistant
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    White Extreme Chemical Resistant
  • Flight Material
    CR
  • Operating Temperature Range
    +40 to +240 °F
  • Pin Material
    316 Stainless Steel
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)