Motion
CR880B-4.5IN SS316-PINS

REXNORD INC
CR880B-4.5IN SS316-PINS

CR880B-4.5IN
MI ITEM #04945143
MFR #CR880B-4.5IN SS316-PINS
Price$139.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CR880B-4.5IN SS316-PINS

CR880B-4.5IN
MI ITEM #04945143
MFR #CR880B-4.5IN SS316-PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.10/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.63 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.10 lbs
  • Weight per Foot
    0.7 lb

Details

  • Base Chain Material
    CR
  • Chain Material
    White Extreme Chemical Resistant
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    White Extreme Chemical Resistant
  • Flight Material
    CR
  • Operating Temperature Range
    +40 to +240 °F
  • Pin Material
    316 Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699707670

Overview

Mfr description
81432162 CR880K4.5
  • CR880B Bevel 4.5 Inch Wide TableTop® Chain Molded in White Extreme Chemical Resistant Material And Assembled With 316 Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought