Motion
CR882TAB-4.5IN SS316-PINS

REXNORD INC
CR882TAB-4.5IN SS316-PINS

CR882TAB-4.5IN SS316 PIN
Mi Item #04945147
MFR #CR882TAB-4.5IN SS316-PINS
Price$206.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CR882TAB-4.5IN SS316-PINS

CR882TAB-4.5IN SS316 PIN
Mi Item #04945147
MFR #CR882TAB-4.5IN SS316-PINS

Mfr description
81416712 CR882TK4.5 316SS PINS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.55/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.28 in
  • Guide Clearance Straight
    2.38 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Weight
    0.20 lbs

Details

  • Chain Material
    Chemical Resistant Gray
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    White
  • Operating Temperature Range
    +40 to +240 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210039523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)