1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 720S-301
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
720S-301
Flat Top Conveyer Chain Part -
MI ITEM #
04945199
MFR #
720S-301
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
720S 301 CST P/P
Specifications
Chain Pitch
6 in
Chain Material
Steel
Additional Details
Corrosion Resistant
Pin Diameter
3/4 in
Pin Length
3.94 in
Weight
5.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data