Specifications
Dimensions
- Radius30 in
- Weight1.40 lbs
Details
- Accessory TypeCorner Track Kit
- Additional DetailsCorner Track Kit - 90 Degree 24 Inch Radius
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)