Motion
114-57-1

REXNORD INC
114-57-1

Flat Top Conveyor Chain Accessory - Corner Track, White, 1-1/2 in Width, UHMWPE Material
MI ITEM #04945423
MFR #114-57-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-57-1

Flat Top Conveyor Chain Accessory - Corner Track, White, 1-1/2 in Width, UHMWPE Material
MI ITEM #04945423
MFR #114-57-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-57-1 CT U30R6 45DEG O/S

Specifications

  • Accessory Type
    Corner Track
  • Material
    UHMWPE
  • Color
    White
  • Width
    1-1/2 in
  • Weight
    0.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought