Motion
W26
Bearing Lock Washer - 5.1910 in ID, W Series
MI ITEM #04945441
MFR #W26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 5.1910 in ID, W Series
MI ITEM #04945441
MFR #W26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.1910 in
  • Key Width
    0.4350 in

Details

  • Manufacturer Upc Number
    662327152109
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    698210896782

Overview

Mfr description
W266-A D1872-E348 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought