Motion
D880K3.25AYD

REXNORD INC
D880K3.25AYD

MADE TO ORDER - CALL FOR PRICE
MI ITEM #04945497
MFR #D880K3.25AYD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
D880K3.25AYD

MADE TO ORDER - CALL FOR PRICE
MI ITEM #04945497
MFR #D880K3.25AYD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.63 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.05 lbs
  • Weight per Foot
    0.6 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Gray
  • Flight Material
    Acetal
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel

Overview

Mfr description
D880K3.25AYD D880K3.25 PLAS PIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought