Motion
237283 DISCU FHS SR63 225

REXNORD INC
237283 DISCU FHS SR63 225

Disc Pack - 225 Cplg Size, Stainless Steel
MI ITEM #04945541
MFR #237283 DISCU FHS SR63 225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
237283 DISCU FHS SR63 225

Disc Pack - 225 Cplg Size, Stainless Steel
MI ITEM #04945541
MFR #237283 DISCU FHS SR63 225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
237283 DISCU FHS SR63 225

Specifications

  • Coupling Size Code
    225
  • Disc Material
    Stainless Steel
  • Manufacturer Catalog Number
    237283
  • Weight
    5.00 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text