Specifications
Dimensions
- Coupling Size Code225
- Weight0.70 lbs
Details
- Disc MaterialStainless Steel
- Manufacturer Catalog Number008726
- Product TypeDisc Coupling Disc Packs
- UPC_NO698210073879
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)