Specifications
Dimensions
- Coupling Size Code312
- Weight49.90 lbs
Details
- Manufacturer Catalog Number031286
- Product TypeDisc Coupling Disc Packs
- UPC_NO793699021721
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)