Motion
DPK AMR 925 TOM

REXNORD INC
DPK AMR 925 TOM

Thomas® Disc Coupling Disc Pack - 925 Cplg Size, Circular, Steel, 25-3/4 in OD
MI ITEM #04945568
MFR #DPK AMR 925 TOM
Price$8,930.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 925 TOM

Thomas® Disc Coupling Disc Pack - 925 Cplg Size, Circular, Steel, 25-3/4 in OD
MI ITEM #04945568
MFR #DPK AMR 925 TOM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8,930.06/each

Specifications

Dimensions

  • Coupling Outside Diameter
    25-3/4 in
  • Coupling Size Code
    925
  • Weight
    55.00 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Circular
  • Manufacturer Catalog Number
    031287
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    1800 ft-lbs
  • UPC_NO
    793699316971

Overview

Mfr description
031287 DPK AMR 925 TOM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought