Specifications
Dimensions
- Coupling Size Code126
- Weight0.24 lbs
Details
- Manufacturer Catalog Number011026
- Product TypeDisc Coupling Hubs
- SeriesDBZ
- UPC_NO793699591750
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)