Motion
DPK SN 262 INC

REXNORD INC
DPK SN 262 INC

Thomas® Disc Coupling Disc Pack - 262 Cplg Size, Inconel
Mi Item #04945582
MFR #DPK SN 262 INC
Price$9,023.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK SN 262 INC

Thomas® Disc Coupling Disc Pack - 262 Cplg Size, Inconel
Mi Item #04945582
MFR #DPK SN 262 INC

Mfr description
005635 DPK SN 262 INC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,023.66/each

Specifications

Dimensions

  • Coupling Size Code
    262
  • Weight
    1.12 lbs

Details

  • Disc Material
    Inconel
  • Manufacturer Catalog Number
    005635
  • Product Type
    Disc Coupling Disc Packs
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SN
  • UPC_NO
    698210825744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)