Motion
006124 DPK SR42 1550 HHS

REXNORD INC
006124 DPK SR42 1550 HHS

Disc Pack - 1550 Cplg Size, Stainless Steel
MI ITEM #04945587
MFR #006124 DPK SR42 1550 HHS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
006124 DPK SR42 1550 HHS

Disc Pack - 1550 Cplg Size, Stainless Steel
MI ITEM #04945587
MFR #006124 DPK SR42 1550 HHS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
006124 DPK SR42 1550 HHS

Specifications

  • Coupling Size Code
    1550
  • Disc Material
    Stainless Steel
  • Manufacturer Catalog Number
    006124
  • Weight
    249.00 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text