Motion
023430 DPK THP 442-6

REXNORD INC
023430 DPK THP 442-6

Disc Pack - 442 Cplg Size
MI ITEM #04945600
MFR #023430 DPK THP 442-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
023430 DPK THP 442-6

Disc Pack - 442 Cplg Size
MI ITEM #04945600
MFR #023430 DPK THP 442-6

Mfr description
023430 DPK THP 442-6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    442
  • Weight
    0.51 lbs

Details

  • Manufacturer Catalog Number
    023430
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)