Motion
DUV1843TAB S-1.25IN

REXNORD INC
DUV1843TAB S-1.25IN

Table Top Chain - Steel, Side Flexing, 1.2500 in Width, 0.5000 in Pitch
Mi Item #04945621
MFR #DUV1843TAB S-1.25IN
Price$121.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DUV1843TAB S-1.25IN

Table Top Chain - Steel, Side Flexing, 1.2500 in Width, 0.5000 in Pitch
Mi Item #04945621
MFR #DUV1843TAB S-1.25IN

Mfr description
81413461 DUV1843TK1.25
  • DUV1843TAB 1.25 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Black Ultraviolet Resistant Acetal Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.83/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.2500 in
  • Chain Pitch  
    0.5000 in
  • Flight Thickness
    0.13 in
  • Guide Clearance Curve
    0.84 in
  • Guide Clearance Straight
    0.88 in
  • Minimum Backflex Radius
    4 in
  • Pin Diameter
    0.14 in
  • Weight
    0.05 lbs
  • Weight per Foot
    0.54 lb

Details

  • Base Chain Material
    DUV
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Black
  • Flight Material
    DUV
  • Operating Temperature Range
    0 to +180 (Dry) °F
  • UPC_NO
    793699112122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)