Motion
DUV1873TAB S-7.5IN

REXNORD INC
DUV1873TAB S-7.5IN

Table Top Chain - Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
MI ITEM #04945623
MFR #DUV1873TAB S-7.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DUV1873TAB S-7.5IN

Table Top Chain - Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
MI ITEM #04945623
MFR #DUV1873TAB S-7.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81432805 DUV1873TK7.5
  • DUV1873TAB 7.5 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Black Ultraviolet Resistant Acetal Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    DUV
  • Base Chain Material
    DUV
  • Flight Color
    Black
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.34 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    0 to +180 (Dry) °F
  • Weight
    0.25 lbs
  • Weight per Foot
    1.72 lb
  • UPC_NO
    793699704754

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought