Motion
DUV2550-3.5IN SS-PINS

REXNORD INC
DUV2550-3.5IN SS-PINS

Flat Top Conveyor Chain Component - Side Flexing, 3.500 in Width, 3.0000 in Pitch
Mi Item #04945624
MFR #DUV2550-3.5IN SS-PINS
Price$165.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DUV2550-3.5IN SS-PINS

Flat Top Conveyor Chain Component - Side Flexing, 3.500 in Width, 3.0000 in Pitch
Mi Item #04945624
MFR #DUV2550-3.5IN SS-PINS

Mfr description
81434621 DUV2550 SS PINS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.80/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.500 in
  • Chain Pitch  
    3.0000 in
  • Flight Thickness
    1/4 in
  • Guide Clearance Curve
    3.58 in
  • Guide Clearance Straight
    3.38 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.44 in
  • Weight
    0.32 lbs
  • Weight per Foot
    1.8 lb

Details

  • Chain Type
    Multiflex Chain
  • Component Style
    Side Flexing
  • Flight Color
    Black
  • Flight Material
    Acetal
  • Manufacturer Catalog Number
    81434621
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699889963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)