Motion
DUV820-4.5IN

REXNORD INC
DUV820-4.5IN

10145004 / DUV820-4.5IN
MI ITEM #04945660
MFR #DUV820-4.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DUV820-4.5IN

10145004 / DUV820-4.5IN
MI ITEM #04945660
MFR #DUV820-4.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81414432 DUV820K4.5
  • DUV820 4.5 Inch Wide TableTop Chain Molded In Black Ultraviolet Resistant Acetal Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    DUV
  • Base Chain Material
    DUV
  • Flight Color
    Black
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Weight
    0.09 lbs
  • Weight per Foot
    0.69 lb
  • UPC_NO
    793699548525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought