Motion
DUV831-7.5IN

REXNORD INC
DUV831-7.5IN

81403444 DUV831K7.5
Mi Item #04945664
MFR #DUV831-7.5IN
Price$79.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DUV831-7.5IN

81403444 DUV831K7.5
Mi Item #04945664
MFR #DUV831-7.5IN

Mfr description
81403444 DUV831K7.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.24/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.13 lbs
  • Weight per Foot
    18 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Black
  • Flight Material
    Acetal
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699317237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)