Motion
81432444

REXNORD INC
81432444

Table Top Chain - Stainless Steel, Straight Running, 3.250 in Width, 0.5000 in Pitch
MI ITEM #04945668
MFR #81432444
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81432444

Table Top Chain - Stainless Steel, Straight Running, 3.250 in Width, 0.5000 in Pitch
MI ITEM #04945668
MFR #81432444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    0.5000 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    0.94 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.16 in
  • Weight
    0.03 lbs
  • Weight per Foot
    0.69 lb

Details

  • Base Chain Material
    DUV
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Black
  • Flight Material
    DUV
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F

Overview

Mfr description
81432444 DUV843SSK3.25
  • DUV843 3.25 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Black Ultraviolet Resistant Acetal Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought