Motion
DUV880TAB-4.5IN

REXNORD INC
DUV880TAB-4.5IN

10145488 / DUV880TAB-4.5IN
MI ITEM #04945679
MFR #DUV880TAB-4.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DUV880TAB-4.5IN

10145488 / DUV880TAB-4.5IN
MI ITEM #04945679
MFR #DUV880TAB-4.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81428452 DUV880TK4.5

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    Acetal
  • Flight Color
    Black
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    1.81 in
  • Guide Clearance Curve
    1-3/4 in
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Weight
    0.10 lbs
  • Weight per Foot
    0.73 lb
  • UPC_NO
    793699476286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text