Motion
NOSEOVER DYN 8505 UH 24IN

REXNORD INC
NOSEOVER DYN 8505 UH 24IN

10148227 / NOSEOVER DYN 905 L24IN 8505 8506 UH
Mi Item #04945692
MFR #NOSEOVER DYN 8505 UH 24IN
Price$1,023.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NOSEOVER DYN 8505 UH 24IN

10148227 / NOSEOVER DYN 905 L24IN 8505 8506 UH
Mi Item #04945692
MFR #NOSEOVER DYN 8505 UH 24IN

Mfr description
905-656541 DYN NOSEOVER 8500 24IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,023.53/each

Specifications

Dimensions

  • Length
    24 in
  • Weight
    5.19 lbs

Details

  • Accessory Type
    Nose-over bar
  • Additional Details
    NOSEOVER DYN 905 L24IN 8505 8506 UH
  • Material
    UHMW
  • UPC_NO
    793699986907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)