Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
905-656771

DYN NOSEOVER 8503 12IN UH
MI ITEM #04945693
MFR #905-656771

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
905-656771 DYN NOSEOVER 8503 12IN UH

Specifications

  • Accessory Type
    Nose-Over Bar
  • Material
    UHMWPE
  • Weight
    3.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text