Motion
E/ES3-R ELEMENT HALF SPR

REXNORD INC
E/ES3-R ELEMENT HALF SPR

7300138 Omega Half Spacer Elastomeric Element
Mi Item #04945702
MFR #E/ES3-R ELEMENT HALF SPR
Price$257.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E/ES3-R ELEMENT HALF SPR

7300138 Omega Half Spacer Elastomeric Element
Mi Item #04945702
MFR #E/ES3-R ELEMENT HALF SPR

Mfr description
7300138 E/ES3-R ELEMENT STD/SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.96/each

Specifications

Dimensions

  • Cap Screw
    Standard Imperial
  • Coupling Diameter
    102 mm
  • Coupling Size Code
    E3:ES3-R
  • Weight
    1.82 lbs
  • Width
    6 in

Details

  • A/B Class
    B
  • Accessory Type
    Wheel Bearing and Hub Assembly
  • Additional Details
    Rexnord E_ES Series Half Elements size(s) E3, ES3 half spacer style with standard imperial and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Half Spacer
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    0.25 to 3.125 in
  • Element Type
    High Misalignment
  • Manufacturer Catalog Number
    7300138
  • Manufacturer Upc Number
    698210196097
  • Material
    Urethane (Orange)
  • Max Rpm
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Product Types
    Elastomeric Element
  • Series
    Omega
  • Shoe Coating
    Standard Coating
  • Torque Capacity
    41 N-m
  • UPC_NO
    698210196097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)