Motion
E/ES5-R ELEMENT HALF SPCR

REXNORD INC
E/ES5-R ELEMENT HALF SPCR

7300132 Omega Half Spacer Elastomeric Element
Mi Item #04945706
MFR #E/ES5-R ELEMENT HALF SPCR
Price$322.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E/ES5-R ELEMENT HALF SPCR

7300132 Omega Half Spacer Elastomeric Element
Mi Item #04945706
MFR #E/ES5-R ELEMENT HALF SPCR

Mfr description
7300132 E/ES5-R ELEMENT SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.37/each

Specifications

Dimensions

  • Cap Screw
    Standard Imperial
  • Coupling Diameter
    137 mm
  • Coupling Size Code
    E5:ES5-R
  • Weight
    5.2 lbs
  • Width
    8 in

Details

  • A/B Class
    B
  • Accessory Type
    Wheel Bearing and Hub Assembly
  • Additional Details
    Rexnord E_ES Series Half Elements size(s) E5, ES5 half spacer style with standard imperial and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Half Spacer
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    0.25 to 3.125 in
  • Element Type
    High Misalignment
  • Manufacturer Catalog Number
    7300132
  • Manufacturer Upc Number
    793699554830
  • Material
    Urethane (Orange)
  • Max Rpm
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Product Types
    Elastomeric Element
  • Series
    Omega
  • Shoe Coating
    Standard Coating
  • Torque Capacity
    105 N-m
  • UPC_NO
    793699554830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)