Motion
E100 ELEMENT HD YELLOW

REXNORD INC
E100 ELEMENT HD YELLOW

7300065HDY Omega E Series Heavy-Duty Yellow (HDY) Flexible Element - E100 HDY
Mi Item #04945865
MFR #E100 ELEMENT HD YELLOW
Price$2,594.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E100 ELEMENT HD YELLOW

7300065HDY Omega E Series Heavy-Duty Yellow (HDY) Flexible Element - E100 HDY
Mi Item #04945865
MFR #E100 ELEMENT HD YELLOW

Mfr description
7300065HDY E100 ELEMENT HD YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,594.83/each

Specifications

Dimensions

  • Coupling Size Code
    E100 HDY
  • Outside Diameter  
    533 mm
  • Weight
    63.92 lbs

Details

  • Additional Details
    Rexnord Omega Heavy-Duty Yellow (HDY) Close-Coupled Element - Size E100
  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    135.00 hp
  • Manufacturer Catalog Number
    7300065HDY
  • Material
    Heavy-Duty Polyurethane (Yellow)
  • Maximum Speed
    1900 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Heavy-Duty Yellow (HDY) Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    106312 lb·in
  • UPC_NO
    793699499858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)