Motion
E100M METRIC ELEMENT

REXNORD INC
E100M METRIC ELEMENT

7300065M Omega Close-Coupled Elastomeric Element - E100M
MI ITEM #04945886
MFR #E100M METRIC ELEMENT
Price$2,928.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E100M METRIC ELEMENT

7300065M Omega Close-Coupled Elastomeric Element - E100M
MI ITEM #04945886
MFR #E100M METRIC ELEMENT

Mfr description
7300065M E100M METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,928.64/each

Specifications

Dimensions

  • Coupling Diameter
    533 mm
  • Coupling Size Code
    E100M
  • Outside Diameter  
    533 mm
  • Overall Length
    36.0000 in
  • Weight
    30 lb

Details

  • Additional Details
    Rexnord E Series Flexible Elements size(s) E100M close coupled style with metric capscrews and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    135.00 hp
  • Manufacturer Catalog Number
    7300065M
  • Material
    Urethane (Orange)
  • Maximum Speed
    1900 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    85050 lb·in
  • UPC_NO
    698210854720

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)