Motion
E10M HSU METRIC ELEMENT

REXNORD INC
E10M HSU METRIC ELEMENT

Omega 7300025MHSU Flexible Spacer Element - E Series, 10 Coupling Size
MI ITEM #04946041
MFR #E10M HSU METRIC ELEMENT
Price$453.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E10M HSU METRIC ELEMENT

Omega 7300025MHSU Flexible Spacer Element - E Series, 10 Coupling Size
MI ITEM #04946041
MFR #E10M HSU METRIC ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$453.67/each

Specifications

Dimensions

  • Coupling Size Code
    10
  • Weight
    2.81 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E
  • UPC_NO
    793699334425

Overview

Mfr description
7300025MHSU E10M HSU METRIC ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought