Motion
E120M METRIC ELEMENT

REXNORD INC
E120M METRIC ELEMENT

7300070M Omega Close-Coupled Elastomeric Element - E120M
Mi Item #04946062
MFR #E120M METRIC ELEMENT
Price$5,464.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E120M METRIC ELEMENT

7300070M Omega Close-Coupled Elastomeric Element - E120M
Mi Item #04946062
MFR #E120M METRIC ELEMENT

Mfr description
7300070M E120M METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,464.93/each

Specifications

Dimensions

  • Coupling Size Code
    E120M
  • Outside Diameter  
    635 mm
  • Weight
    100.16 lbs

Details

  • Additional Details
    Rexnord Omega Close-Coupled Metric Element - Size E120M
  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    270.00 hp
  • Manufacturer Catalog Number
    7300070M
  • Material
    Polyurethane (Orange)
  • Maximum Speed
    1800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    170100 lb·in
  • UPC_NO
    698210854744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)